Shop FLASH FURNITURE

White 59" Barn Door TV Stand Fits up to 65" TV's

  • Mfr # GC-MBLK67-WH-GG

  • Zoro # G502677400


product price:  $257.99
/ea
Free Shipping & Returns

Key Features

Height
23.75
Width
59
Load Capacity
200
Material
Engineered Wood, Melamine, Metal, Particleboard
Overall Height
23.75
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GC-MBLK67-WH-GG
Zoro #
G502677400
UPC #
889142975991
Country of Origin
China

Dimensions

Height
23.75
Width
59
Overall Height
23.75
Overall Width
59
Overall Length
15.5

Details

Color
White/Walnut
Load Capacity
200
Material
Engineered Wood, Melamine, Metal, Particleboard
Weight
75
Capacity
200

Description

If you're moving into your new home or just want to brighten up your existing space you need something spectacular to hold your TV and other electronics. Spanning every design scheme from rustic to industrial, this versatile engineered wood barn door TV stand holds up to a 65 inch TV and features 4 cord management ports to keep your wires and cords exactly where you want them instead of a tangled mess. Media consoles aren't just for holding the big screens anymore, you can mount your television on the wall above this entertainment center and open up more room or electronics like a soundbar, your favorite gaming system or create more room for family photos. The 59 inch top supports 200 lbs. static weight to keep your valuable possessions stable and safe. The height adjustable middle shelf holds up to 30 lbs. to accommodate your display items. Unwanted clutter disappears when you close the doors and DVD's or possibly your vinyl collection can be stored in the side cabinets to keep them safe from little hands. With metal screw construction, this TV console assembles in under an hour with the included tools and illustrated step-by-step instructions. Fixed plastic floor glides protect your hard flooring surfaces from scuffs and scratches if bumped into. When you're ready for a change use furniture mover pads to move this unit with minimal effort. Use water and dry cloth to keep this two door stand looking showroom new.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.