Shop FLASH FURNITURE
See all product information
24" High Backless White Counter Height Stool
Mfr # CH-31320-24-WH-GG
Zoro # G3603612
product price:Â $68.15
/eaKey Features
Color
White
Caster Type
Plastic Glides
Weight Capacity
500 lb.
Frame Material
Metal
Seat Height Range
24"
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- CH-31320-24-WH-GG
- Zoro #
- G3603612
- UPC #
- 889142002826
- Country of Origin
- China
Dimensions
- Seat Height Range
- 24"
- Height
- 24
- Length
- 16
- Width
- 16
Details
- Color
- White
- Caster Type
- Plastic Glides
- Weight Capacity
- 500 lb.
- Frame Material
- Metal
- Seat Material
- Galvanized Steel, Plastic
- Backrest
- Backless
- Finish
- White Powder Coat
- Material
- Galvanized steel
- Item
- White Backless Metal Stool,24"
- Capacity
- 500
- Seat Color
- White
Description
White Backless Metal Stool,24 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.