White Commercial Wooden Spindle Back Chairs, PK 2

  • Mfr # ZH-8101WR-WH-2-GG

  • Zoro # G205369732


product price:  $259.99
/pk 2, $130.00/ea
Free Shipping & Returns

Key Features

Material
Rubberwood (Parawood)
Width (In.)
16.75
Height (In.)
34.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZH-8101WR-WH-2-GG
Zoro #
G205369732
UPC #
840196399058
Country of Origin
China

Dimensions

Width (In.)
16.75
Height (In.)
34.75

Details

Material
Rubberwood (Parawood)
Color
White

Description

Refresh your decor while adding strong, sturdy seating to your business or residential space with this set of 2 Windsor style commercial grade spindle back chairs. Featuring a glossy painted finish, available in 2 colors, these traditional chairs with saddled seats for comfort, are an elegant cross between schoolhouse and cottage style that will grace your living room or bedroom just as easily as your restaurant dining room.
Constructed from high-quality solid wood for long-lasting durability, these commercial quality chairs hold up to 600 lbs. static weight each and will stand up to the rigors of the hospitality industry and your busy household. The armless design allows these chairs to tuck under the table giving you much needed floor space when not in use. Felt pads protect your flooring surfaces when the chairs are moved and add stability when seated and with no assembly required, setup is quick and easy. Wipe clean with a damp cloth to keep your new accent side chairs looking brand new.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.