White Vinyl Barstool, Adj Height, Backrest: Panel Back
Mfr # CH-92066-WH-GG
Zoro # G3623212
product price: $103.99
/ea
Free Shipping & Returns
Key Features
Seat Height Range
23-3/4" to 32-1/4"
Weight Capacity
330 lb.
Material
Chrome, Foam
Frame Material
Metal
Backrest
Panel Back
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CH-92066-WH-GG
Zoro #
G3623212
UPC #
847254065986
Country of Origin
China
Dimensions
Seat Height Range
23-3/4" to 32-1/4"
Details
Color
White
Weight Capacity
330 lb.
Material
Chrome, Foam
Frame Material
Metal
Backrest
Panel Back
Seat Material
Vinyl
Description
White Vinyl Barstool,Adj Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.