Set of Two 31" Yellow And Black Faux Leather And Steel Swivel Low Back Adjustable Height Bar Chairs
- Mfr # 524980
- Zoro # G822366855
product price:Â
$
207.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
Partial Assembly Needed
Depth
19.69 in
Width
19.49 in
Height
41.53 in
Application Type
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 524980
- Zoro #
- G822366855
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 19.69 in
- Width
- 19.49 in
- Height
- 41.53 in
Details
- Assembly Required
- Partial Assembly Needed
- Item
- Bar Chair
- Application Type
- Yes
- Color
- Yellow Black
Description
Comfortable enough to sit in for awhile, this set of two 42" yellow and black faux leather and steel swivel low back adjustable height bar chairs with footrest will transcend the look of your room. The yellow faux leather seat of this stool is a nice contrast to the high quality, black steel of the base. Not only good looking and stylish, this chair features a bucket shaped seat and a low back for the ultimate in comfort and enjoyment. Designed with a footrest for comfort and convenience. 41.53" H x 19.49" W x 19.69" D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.