Flash Furniture

White Vinyl Barstool, Adj Height

Hover or click to zoom Tap to zoom
Key Features
  • Weight Capacity: 330 lb.
  • Material: Chrome, Foam
  • Frame Material: Metal
  • Backrest: Padded Back
  • Seat Material: Vinyl
  • Package Quantity: 1
See all product information
$116.99
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
Free 30-Day Returns Free 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents