Flash Furniture
White Vinyl Barstool, Adj Height, Seat Height Range: 24" to 32-3/4"
Mfr # DS-811-WH-GG
Zoro # G3623337
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Height Range 24" to 32-3/4"
- Weight Capacity 330 lb.
- Material Chrome, Foam
- Frame Material Metal
- Backrest Orbit-Style Back
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Stool, 440 lb., Black, 21" Seat W ET-BR542-230-GG
- FLASH FURNITURE Wood Barstool, Walnut, Tufted, Black SD-2228-WAL-GG
- FLASH FURNITURE Button Tufted Gray Vinyl Adjustable Height Barstool, Chrome Base, PK2 2-CH-112080-GY-GG
- FLASH FURNITURE Black Vinyl Barstool, Adj Height CH-92023-1-BK-GG
- FLASH FURNITURE Wood Barstool, Walnut w/Curved Back SD-2203-WAL-GG
- FLASH FURNITURE Gray Vinyl Adjustable Height Barstool CH-122070-GY-GG
- FLASH FURNITURE Barstool, Adjustable, Rose Gold CH-181070-26S-ROS-GG
- FLASH FURNITURE Gray Vinyl Barstool, Adj Height CH-92023-1-GY-GG
- FLASH FURNITURE Red Quilted Vinyl Adjustable Height Barstool, Arms, Chrome Base, PK2 2-CH-102029-RED-GG
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Vin, Bk, Tilt, Cast, Nav BR-VMBST-RG-T1-NF-RC-8582
- FLASH FURNITURE Black Vinyl Barstool, Adj Height CH-132330-BK-GG
- Flash Furniture Adjustable Bar Stools