White Vinyl Barstool, Adj Height, Seat Height Range: 24" to 32"

  • Mfr # CH-112280-WH-GG

  • Zoro # G3622993


product price:  $90.89
/ea
Free Shipping & Returns

Key Features

Weight Capacity
330 lb.
Material
Chrome, Foam
Frame Material
Metal
Backrest
Ellipse Back
Seat Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CH-112280-WH-GG
Zoro #
G3622993
UPC #
889142047971
Country of Origin
China

Dimensions

Seat Height Range
24" to 32"

Details

Color
White
Weight Capacity
330 lb.
Material
Chrome, Foam
Frame Material
Metal
Backrest
Ellipse Back
Seat Material
Vinyl

Description

White Vinyl Barstool,Adj Height

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.