WhiteNavy PE Rattan Stacking Paris Stool, 2PK

  • Mfr # 2-SDA-AD642001-F-CS-WHNVY-NAT-GG

  • Zoro # G008201826


product price:  $398.99
/pk 2, $199.50/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Height
41.5
Overall Width
18.5
Overall Length
21.75
Capacity
600
Material
Aluminum, Polyethylene, Rattan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-SDA-AD642001-F-CS-WHNVY-NAT-GG
Zoro #
G008201826
UPC #
196861094613
Country of Origin
China

Dimensions

Overall Height
41.5
Overall Width
18.5
Overall Length
21.75

Details

Color
White & Navy/Natural Frame
Capacity
600
Material
Aluminum, Polyethylene, Rattan

Description

Bring the street vibes of Paris right into your restaurant, bistro, hotel, or backyard patio with this set of 2 indoor/outdoor commercial grade bistro counter stools. The durable PE rattan back and seat is very comfortable and won't fade when used outdoors. The lightweight, but sturdy, powder coated metal frames will not rust, boast a bamboo look finish, hold up to 600 lbs. static weight, and feature an integrated footrest for added comfort. Recommended stack height for these stools is up to 2 high for storage or transport. For your convenience, these counter stools arrive completely assembled for instant use and feature floor protector glides to prevent damage to indoor hard flooring surfaces. These dining stools easily wipe clean with a damp cloth for quick seating turnaround.


  • •Classic Commercial Grade Indoor/Outdoor Bistro Counter Stool, Set of 2
  • •Fade Resistant White and Navy PE Rattan Back and Seat
  • •Natural Finish Bamboo Print Metal Frames Will Not Rust
  • •Holds up to 600 LBS. Static Weight Capacity Per Chair
  • •Fixed Floor Glides Protect Indoor Flooring Surfaces
  • •Recommended Stacking Quantity up to 2 Stools High
  • •No Assembly Required
  • •Wipes Clean with a Damp Cloth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.