Wood Barstool, Walnut, Slat Back

  • Mfr # XU-DG-W0108BBAR-WAL-WAL-GG

  • Zoro # G3645831


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Color
Walnut Wood Seat/Walnut Wood Frame
Finish
Walnut Wood
Material
Wood
Seat Material
Wood
Backrest
Slat Back
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XU-DG-W0108BBAR-WAL-WAL-GG
Zoro #
G3645831
UPC #
847254083836
Country of Origin
China

Dimensions

Seat Height Range
29-1/4"

Details

Color
Walnut Wood Seat/Walnut Wood Frame
Finish
Walnut Wood
Material
Wood
Seat Material
Wood
Backrest
Slat Back
Caster Type
Plastic Glides
Item
Wood Barstool,Walnut,Slat Back
Weight Capacity
800 lb.
Frame Material
Wood

Description

Wood Barstool,Walnut,Slat Back

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.