McKenna Natural Rattan Storage Cabinet
- Mfr # 263-14419-ZORO
- Zoro # G423547431
product price:Â
$
671.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Rattan, Plywood(Drawers+Backside+Shelves)
Size
1-Drawer
Cabinet Style
Bohemian
Assembly
Assembled
For Use With
Home Bar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 263-14419-ZORO
- Zoro #
- G423547431
- UPC #
- 193271475247
- Country of Origin
- Indonesia
- Material
- Natural Rattan, Plywood(Drawers+Backside+Shelves)
- Cabinet Style
- Bohemian
- Assembly
- Assembled
- Color
- Light Honey, Gold
- For Use With
- Home Bar
Dimensions
- Size
- 1-Drawer
- Height
- 42.1 in
- Length
- 16.1 in
- Width
- 35.8 in
Description
Bring the poise of paradise to the functional utility of your home with the lovely McKenna storage cabinet. Made in Indonesia, this bohemian piece is handcrafted from sustainably sourced natural rattan. The doors open to reveal nine interior shelves perfect for organizing and decluttering a variety of interiors while the drawer offers more convenient storage. The McKenna will arrive fully assembled and is fitted with sleek metal handles that stand out brilliantly against the natural hues of the rattan. Woven door faces lend an airy, breezy aesthetic, making the McKenna storage cabinet a fantastic addition to any setting.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.