X10 Gaming Chair, Ergonomic Office Chair, Height Adjustable Swivel Computer Chair with Flip-Up Arms, Purple/Black LeatherSoft
- Mfr # CH-00095-PR-GG
- Zoro # G301974175
Key Features
Specifications
Product Information
- MFR #
- CH-00095-PR-GG
- Zoro #
- G301974175
- UPC #
- 889142999430
- Country of Origin
- China
Dimensions
- Length
- 26.25
- Height
- 46.25
- Width
- 24.75
- Overall Length
- 26.25
- Overall Width
- 24.75
- Overall Height
- 46.25
Details
- Style
- Ergonomic Gaming Chair
- Color
- Purple
- Material
- Foam, Mesh, Plastic, Plywood, Polyurethane
- Finish
- Black Nylon
- Capacity
- 250
- Weight
- 32
Description
If you are a serious gamer, then an ergonomic office chair can help you keep up with the demands of your marathon gaming sessions. Your couch may feel comfortable, but you need adequate seating while holding the controller for hours at a time. This high back racing style game chair will outperform your couch with healthier benefits. The ergonomic design of this racing chair offers generous padding with a wing style back to cradle your torso and a waterfall seat to reduce pressure on your legs. The seat and back are constructed from soft and durable LeatherSoft to provide maximum comfort and support all day long. The padded arms provide a comfortable resting position while holding your controller and relieve pressure off your shoulder and neck. If you're playing on your computer and want to get closer to the action, the arms flip backward to pull yourself underneath the desk, and you can find just the right position with the chair’s pneumatic seat height adjustment lever. The tilt adjustment knob adjusts the chair’s backward tilt resistance, while the tilt lock mechanism underneath the seat locks in an upright position when you no longer want to lean and rock back. Swivel functionality and a five-star nylon base with dual wheel casters make it easy to navigate your command center and ensure all your controllers and hardware are conveniently within reach. To be considered a true gamer you need a dedicated gaming chair to take your gaming to new heights, whether you have followers who watch you on a streaming service or like to interact with other gamers online, and this computer chair is here to help.
- • Contemporary Swivel Video Game Chair
- • Black LeatherSoft Upholstery with Purple Mesh Inserts
- • High Back Design with Lumbar Support
- • Padded Flip-Up Arms
- • Tilt Lock Mechanism Rocks/Tilts the Chair and Locks in an Upright Position
- • Tilt Tension Adjustment Knob Adjusts the Chair's Backward Tilt Resistance
- • Waterfall Seat Reduces Pressure on Your Legs
- • Pneumatic Seat Height Adjustment
- • 5-Star Nylon Base with Dual-Wheel Casters
- • Assembles Quickly with Included Tools and Step-by-Step Instructions
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.