Yellow Metal Table, 31.5SQ
Mfr # ET-CT002-1-YL-GG
Zoro # G3608302
product price: $192.99
/ea
Free Shipping & Returns
Key Features
Shape
Square
Width
31.5"
Length
31.5"
Height
29.5"
Tabletop Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ET-CT002-1-YL-GG
Zoro #
G3608302
UPC #
889142026044
Country of Origin
China
Dimensions
Width
31.5"
Length
31.5"
Height
29.5"
Details
Shape
Square
Tabletop Material
Metal
Tabletop Color
Yellow
Frame Color
Yellow
Frame Material
Metal
Assembled/Unassembled
Unassembled
Type
Indoor-Outdoor Table
Material
metal
Color
Yellow
Description
Yellow Metal Table,31.5SQ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.