10 oz Hot Beverage Paper Cup Lids - 10 fl oz - White - Paper - Beverage, Hot Drink, 1000PK
- Mfr # 25200019
- Zoro # G223364290
product price:Â
$
52.95
/pk of 1000, $0.05/ea
Key Features
Features
Rolled Rim, Disposable
Material
Paper
Size
10 fl oz
Usage
Beverage, Hot Drink
Disposable Foodware Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 25200019
- Zoro #
- G223364290
- UPC #
- 5023471010762
- Country of Origin
- United States
Dimensions
- Size
- 10 fl oz
Details
- Features
- Rolled Rim, Disposable
- Material
- Paper
- Item
- Cup
- Usage
- Beverage, Hot Drink
- Disposable Foodware Color
- White
- Container Lid
- Yes
Description
10 oz Hot Beverage Paper Cup Lids - 10 fl oz - White - Paper - Beverage, Hot Drink - 1000 / Carton, 1000PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.