Shop FLAVIA
See all product information
Create Account
Aroma Brewer, Cool Gray
Mfr # 18001473
Zoro # G323333882
product price:Â $334.99
/ea
Free Shipping & Returns
Key Features
Width
7.1 in
Fits Brand
Lavazza
Height
16.2 in
Number of Cups
1
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 18001473
- Zoro #
- G323333882
- UPC #
- 841636104874
- Country of Origin
- China
Dimensions
- Width
- 7.1 in
- Height
- 16.2 in
- Depth (In.)
- 13.6 in
Details
- Fits Brand
- Lavazza
- Number of Cups
- 1
- Material
- Plastic
- For Use With
- FLAVIA Freshpacks
- Color
- Cool Gray
Description
Enjoy your favorite coffees, teas, cappuccinos, lattes, and hot chocolate with the FLAVIA AROMA. Brewing is simple! Choose from a variety of drinks, and in under a minute, you'll craft your custom beverage with just a push of a button. Perfect for any small office or supplementary spaces such as conference rooms, meeting spaces and more, the Flavia AROMA brewer offers a full range of cafe-style drinks in a small and compact countertop design for any office space. Brew coffees, teas, cappuccinos, lattes, and hot chocolate in three sizes, all ready in less than a minute. With no cleanup or mess and an easy-to-fill water tank, you can enjoy all your favorite custom beverages with just a push of a button. Automatic shut-off.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.