Shop FLAVIA
See all product information
Create Account
Peet's Coffee Colombia Luminosa, Breakfast Blend, 76PK
Mfr # 48037
Zoro # G123332108
product price:Â $140.99
/pk 76, $1.86/ea
Free Shipping & Returns
Key Features
Size
0.34 oz
For Use With
FLAVIA Single-Serve Brewers
Coffee Roast/Tea Type
Light
Beverage Package Style
Pouch
Beverage Format
Coffee
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48037
- Zoro #
- G123332108
- UPC #
- 841636101491
- Country of Origin
- Colombia
Dimensions
- Size
- 0.34 oz
Details
- For Use With
- FLAVIA Single-Serve Brewers
- Coffee Roast/Tea Type
- Light
- Beverage Flavor
- Breakfast Blend
- Beverage Package Style
- Pouch
- Beverage Format
- Coffee
- Item
- Coffee
- Sugar Free
- Yes
- Roast Type
- Light
Description
Experience the smooth, mild flavors of Peet's Colombia Luminosa light roast, expertly blended with Ethiopian coffee for a beautifully balanced cup. The Ethiopian addition imparts a delicately sweet aroma, enhancing the bright, vibrant profile of the Colombian beans, where "luminosa" means "shining" or "bright." Our brewing process ensures that only hot water touches the ingredients, guaranteeing every cup is fresh and free from lingering aftertastes. Fully compatible with all FLAVIA brewers, this coffee provides the perfect single-serve convenience. Plus, the innovative pouches are 100% recyclable through Terracycle, offering a sustainable solution for your daily coffee ritual. Enjoy a bright, flavorful coffee experience.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.