Shop FLAVIA
See all product information
Create Account
Alterra French Vanilla Coffee Freshpack, 40PK
Mfr # 48721
Zoro # G923332247
product price:Â $62.79
/pk 40, $1.57/eaKey Features
Beverage Package Style
Pouch
For Use With
FLAVIA Single-Serve Brewers
Coffee Roast/Tea Type
Light
Size
0.23 oz
Beverage Format
Coffee
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48721
- Zoro #
- G923332247
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 0.23 oz
Details
- Beverage Package Style
- Pouch
- For Use With
- FLAVIA Single-Serve Brewers
- Coffee Roast/Tea Type
- Light
- Beverage Flavor
- French Vanilla
- Beverage Format
- Coffee
- Item
- Coffee
- Sugar Free
- Yes
- Roast Type
- Light
Description
Indulge in a moment of relaxation with Alterra French Vanilla Coffee, a delightful blend of light-roasted beans infused with the creamy sweetness of vanilla. Crafted for those who appreciate smooth, flavorful coffee, this blend delivers the perfect balance of richness and aroma in every cup. Our unique brewing process uses only hot water, ensuring a pure, fresh taste with no lingering flavors from previous brews. Designed for convenience, it's fully compatible with FLAVIA single-serve brewers, making your coffee experience effortless.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.