Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18" Cantilever Chair, Platinum Frame, Nylon Glide, Persian Blue

  • Mfr # 11879

  • Zoro # G122835020


product price: $238.99
/ea
Free Shipping & Returns

Key Features

Frame Material
Steel
Height
18 in
Color
Persian Blue
Foot Material
Nylon
Depth
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11879
Zoro #
G122835020
UPC #
-
Country of Origin
United States

Dimensions

Height
18 in
Depth
21 in
Length
19 in

Details

Item
Cantilever Chair
Frame Material
Steel
Color
Persian Blue
Foot Material
Nylon
Seat Material
Polypropylene
Frame Finish
Platinum

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.