Engine Air Filter, Radial Seal
- Mfr # AF25747
- Zoro # G223524366
product price:Â
$
77.19
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Outside Diameter
5 5/32 in
Use Location
Engine
Baldwin Interchange
RS3732
Filter Design
Radial Seal
Overall Length
15 11/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AF25747
- Zoro #
- G223524366
- UPC #
- 638217026621
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 5 5/32 in
- Overall Length
- 15 11/16 in
- Inside Diameter
- 3 1/4 in
- Wire Rope Length
- 15 11/16 in
- Length
- 15 11/16 in
Details
- Item
- Engine Air Filter
- Use Location
- Engine
- Baldwin Interchange
- RS3732
- Filter Design
- Radial Seal
- Media Material
- Cellulose
- Product Type
- Air Filter Element
Description
Engine Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.