Zoro Homepage

Air Filter

  • Mfr # AF25292

  • Zoro # G014841856


product price: $61.29
/ea

Key Features

Features
Axial Seal Primary Air Filter Ensures a Proper Seal and Prevent Leaks to Prevent Airborne Contaminants from Reaching the Combustion Chamber
Overall Height
14 in
Filter Design
Axial Seal
Outside Diameter
6 1/2 in
Overall Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF25292
Zoro #
G014841856
UPC #
-
Country of Origin
France

Dimensions

Overall Height
14 in
Outside Diameter
6 1/2 in
Overall Width
7 in
Inside Diameter
3 5/8 in
Overall Length
7 in

Details

Item
Automotive Air Filter
Features
Axial Seal Primary Air Filter Ensures a Proper Seal and Prevent Leaks to Prevent Airborne Contaminants from Reaching the Combustion Chamber
Filter Design
Axial Seal
Standards
ISO 5011
Compatible with Manufacturer Model Number
AF25485
For Use with Mfr Model Number
AF25485
Fleetguard
AF25292
Use Location
Engine
Baldwin Interchange
RS3544
Compatible Manufacturer Part Number
AF25485
Compatible with Mfr. Model No.
AF25485
Compatible Manufacturer Model Number
AF25485
For Use With Mfr. Model Number
AF25485
Compatible with Manufacturer Model No.
AF25485
Compatible Pump Manufacturer Part Number
AF25485
Compatible Mfr. Model Number
AF25485

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.