Shop FLEETGUARD
See all product information
Create Account
Air Filter
- Mfr # AF25454
- Zoro # G3802122
product price:Â
$
182.99
/ea
Free Shipping & Returns
Key Features
Fleetguard
AF25454
Compatible Vehicle Make
AG Chem Equipment,Astra,Atlas Copco,Bandit Industries,Bell Equipment,BMC Trucks,Case IH,Caterpillar,Challenger,Compair,Crane Carrier,Doosan,Duratech,Fantuzzi,Fiat Hitachi,Ford,Furukawa,Gomselmash,Guangxi Liugong Machinery,Hitachi,Hyster,Hyundai,Ingersoll-Rand,Inner Mongolia North Hauler,John Deere,Kalmar,Kamaz,Kobelco,Komatsu,Liebherr,Matrot,Moxy,Mtz Equipment,Nordberg,Olympian,Orenstein & Koppel,Peterbilt,Ppm,Sandvik,Sany,Sdmo,Tamrock,Terberg,Terex / Terex Advance,Vmc,Volvo,Xuzhou Const. Machinery Group
Compatible with Manufacturer Model Number
11033996,110339967,11120653,11453900,119925,11Q820130,13368674,1456799,1471158,15193228,15240188,15270188,15274336,220725,2914501000,30009150,318432,3222188191,330560564,330570110,381860A1,38902111210,3I2156,40040100094,40C2952,4466269,451385,4710069,47400038,502853,52RS018346,5613195,5839AF25454,7251109560,7370955,737095503,76049606,76612497,7C469601AA,803172683,84030107,85401339,87704246,88770,8900119925,8970515103,920920110,9231100588,97400038,998192,9P921501,A13368674,AG122230,ARS5564,AT308575,B222100000641,C6150593,CH11217,E1518L,E3H0180,FSR8078,K9002734,KTH0577,L4466269,P777868,TT220725,VOE11033996,VOE110339967,VOE11120653,VOE15193228,X6650517,YZ11P00001S003
Outside Diameter
12 3/16 in
Overall Width
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AF25454
- Zoro #
- G3802122
- UPC #
- 638217193200
- Country of Origin
- Mexico
- Fleetguard
- AF25454
- Item
- Automotive Air Filter
- Compatible Vehicle Make
- AG Chem Equipment,Astra,Atlas Copco,Bandit Industries,Bell Equipment,BMC Trucks,Case IH,Caterpillar,Challenger,Compair,Crane Carrier,Doosan,Duratech,Fantuzzi,Fiat Hitachi,Ford,Furukawa,Gomselmash,Guangxi Liugong Machinery,Hitachi,Hyster,Hyundai,Ingersoll-Rand,Inner Mongolia North Hauler,John Deere,Kalmar,Kamaz,Kobelco,Komatsu,Liebherr,Matrot,Moxy,Mtz Equipment,Nordberg,Olympian,Orenstein & Koppel,Peterbilt,Ppm,Sandvik,Sany,Sdmo,Tamrock,Terberg,Terex / Terex Advance,Vmc,Volvo,Xuzhou Const. Machinery Group
- Compatible with Manufacturer Model Number
- 11033996,110339967,11120653,11453900,119925,11Q820130,13368674,1456799,1471158,15193228,15240188,15270188,15274336,220725,2914501000,30009150,318432,3222188191,330560564,330570110,381860A1,38902111210,3I2156,40040100094,40C2952,4466269,451385,4710069,47400038,502853,52RS018346,5613195,5839AF25454,7251109560,7370955,737095503,76049606,76612497,7C469601AA,803172683,84030107,85401339,87704246,88770,8900119925,8970515103,920920110,9231100588,97400038,998192,9P921501,A13368674,AG122230,ARS5564,AT308575,B222100000641,C6150593,CH11217,E1518L,E3H0180,FSR8078,K9002734,KTH0577,L4466269,P777868,TT220725,VOE11033996,VOE110339967,VOE11120653,VOE15193228,X6650517,YZ11P00001S003
- Filter Design
- Radial Seal
- Use Location
- Engine
- Baldwin Interchange
- RS3870
- Product Type
- Air Filter Element
- Standards
- ISO 5011
- Features
- Radial Seal Primary Air Element is Designed to Meet the Rugged Demands of Equipment Operating in the Harshest Environments, The Magnum RS Offers Unique Features that Provide Significant Benefits for Longer Service Life and Optimum Performance when the Job Demands It
- Compatible Manufacturer Part Number
- 11033996,110339967,11120653,11453900,119925,11Q820130,13368674,1456799,1471158,15193228,15240188,15270188,15274336,220725,2914501000,30009150,318432,3222188191,330560564,330570110,381860A1,38902111210,3I2156,40040100094,40C2952,4466269,451385,4710069,47400038,502853,52RS018346,5613195,5839AF25454,7251109560,7370955,737095503,76049606,76612497,7C469601AA,803172683,84030107,85401339,87704246,88770,8900119925,8970515103,920920110,9231100588,97400038,998192,9P921501,A13368674,AG122230,ARS5564,AT308575,B222100000641,C6150593,CH11217,E1518L,E3H0180,FSR8078,K9002734,KTH0577,L4466269,P777868,TT220725,VOE11033996,VOE110339967,VOE11120653,VOE15193228,X6650517,YZ11P00001S003
- Compatible Manufacturer Model Number
- 11033996,110339967,11120653,11453900,119925,11Q820130,13368674,1456799,1471158,15193228,15240188,15270188,15274336,220725,2914501000,30009150,318432,3222188191,330560564,330570110,381860A1,38902111210,3I2156,40040100094,40C2952,4466269,451385,4710069,47400038,502853,52RS018346,5613195,5839AF25454,7251109560,7370955,737095503,76049606,76612497,7C469601AA,803172683,84030107,85401339,87704246,88770,8900119925,8970515103,920920110,9231100588,97400038,998192,9P921501,A13368674,AG122230,ARS5564,AT308575,B222100000641,C6150593,CH11217,E1518L,E3H0180,FSR8078,K9002734,KTH0577,L4466269,P777868,TT220725,VOE11033996,VOE110339967,VOE11120653,VOE15193228,X6650517,YZ11P00001S003
Dimensions
- Outside Diameter
- 12 3/16 in
- Overall Width
- 14 in
- Inside Diameter - Bottom
- 7 1/16 in
- Inside Diameter
- 7 1/16 in
- Overall Length
- 22 in
- Outside Diameter - Bottom
- 22 in
- Overall Height
- 14 in
- Fits Chest Size
- Radial Seal Primary Air Element is Designed to Meet the Rugged Demands of Equipment Operating in the Harshest Environments, The Magnum RS Offers Unique Features that Provide Significant Benefits for Longer Service Life and Optimum Performance when the Job Demands It
- Length
- 22 in
Description
Automotive Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.