Air Housing ,
- Mfr # AH1196
- Zoro # G3805692
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Product Type
Air Filter Element
Overall Height
11 in
Fleetguard
AH1196
Compatible Vehicle Make
Sdmo
Fits Chest Size
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AH1196
- Zoro #
- G3805692
- UPC #
- 638217428227
- Country of Origin
- United States
- Product Type
- Air Filter Element
- Fleetguard
- AH1196
- Compatible Vehicle Make
- Sdmo
- Item
- Automotive Air Filter
- Compatible with Manufacturer Model Number
- 25177193, 30801011204, 330560300, 3I0021, 88423, 94423
- Baldwin Interchange
- PA2806
- Use Location
- Engine
- Features
- Compatible Manufacturer Part Number
- 25177193, 30801011204, 330560300, 3I0021, 88423, 94423
- Compatible Manufacturer Model Number
- 25177193, 30801011204, 330560300, 3I0021, 88423, 94423
Dimensions
- Overall Height
- 11 in
- Fits Chest Size
- Overall Width
- 11 in
- Overall Length
- 13 in
- Outside Diameter - Bottom
- 13 in
- Length
- 13 in
Description
Automotive Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.