Engine Air Filter, Radial Seal
- Mfr # AF25438
- Zoro # G623524188
product price:Â
$
44.59
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible with Manufacturer Model Number
Canter 537, Canter 649, FB511 Fuso, FE517 Fuso, FE527 Fuso, FE534, FE537, FE537 Fuso, FE538 Fuso, FE539 Fuso, FE637 Fuso, FE639 Fuso, FE647 Fuso, FE649, FE657 Fuso, FE659, FG637 Fuso, FG637 Fuso 4WD, FG639
Inside Diameter
3 19/32 in
Fit Type
Vehicle Specific
Outside Diameter
7 3/32 in
Overall Height
9 11/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AF25438
- Zoro #
- G623524188
- UPC #
- 638217024696
- Country of Origin
- Indonesia
Dimensions
- Inside Diameter
- 3 19/32 in
- Outside Diameter
- 7 3/32 in
- Overall Height
- 9 11/16 in
Details
- Compatible with Manufacturer Model Number
- Canter 537, Canter 649, FB511 Fuso, FE517 Fuso, FE527 Fuso, FE534, FE537, FE537 Fuso, FE538 Fuso, FE539 Fuso, FE637 Fuso, FE639 Fuso, FE647 Fuso, FE649, FE657 Fuso, FE659, FG637 Fuso, FG637 Fuso 4WD, FG639
- Fit Type
- Vehicle Specific
- Filter Design
- Radial Seal
- Media Material
- Cellulose
- Item
- Engine Air Filter
- Use Location
- Engine
- Compatible Vehicle Type
- Trucks, Light Duty Trucks, Medium Duty Trucks
- Compatible Vehicle Make
- Mitsubishi
- Product Type
- Air Filter Element
- Compatible Manufacturer Model Number
- Canter 537, Canter 649, FB511 Fuso, FE517 Fuso, FE527 Fuso, FE534, FE537, FE537 Fuso, FE538 Fuso, FE539 Fuso, FE637 Fuso, FE639 Fuso, FE647 Fuso, FE649, FE657 Fuso, FE659, FG637 Fuso, FG637 Fuso 4WD, FG639
- For Manufacturer Part Number
- Canter 537, Canter 649, FB511 Fuso, FE517 Fuso, FE527 Fuso, FE534, FE537, FE537 Fuso, FE538 Fuso, FE539 Fuso, FE637 Fuso, FE639 Fuso, FE647 Fuso, FE649, FE657 Fuso, FE659, FG637 Fuso, FG637 Fuso 4WD, FG639
- Compatible with Mfr. Model Number
- Canter 537, Canter 649, FB511 Fuso, FE517 Fuso, FE527 Fuso, FE534, FE537, FE537 Fuso, FE538 Fuso, FE539 Fuso, FE637 Fuso, FE639 Fuso, FE647 Fuso, FE649, FE657 Fuso, FE659, FG637 Fuso, FG637 Fuso 4WD, FG639
- Compatible Manufacturer Part Number
- Canter 537, Canter 649, FB511 Fuso, FE517 Fuso, FE527 Fuso, FE534, FE537, FE537 Fuso, FE538 Fuso, FE539 Fuso, FE637 Fuso, FE639 Fuso, FE647 Fuso, FE649, FE657 Fuso, FE659, FG637 Fuso, FG637 Fuso 4WD, FG639
Description
Engine Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.