Air Filter
- Mfr # AF26120
- Zoro # G3801416
product price:Â
$
89.19
/ea
Key Features
Standards
ISO 5011
Baldwin Interchange
RS5749
Overall Width
8 3/32 in
Overall Height
16 29/32 in
Compatible Vehicle Make
Grove, Otokar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AF26120
- Zoro #
- G3801416
- UPC #
- -
- Country of Origin
- United States
- Standards
- ISO 5011
- Baldwin Interchange
- RS5749
- Compatible Vehicle Make
- Grove, Otokar
- Filter Design
- Radial Seal
- Compatible with Manufacturer Model Number
- 105689, 13C4516615AA, 274255001, 4731345, 90013300, AT390262
- Product Type
- Air Filter Element
- Use Location
- Engine
- Media Material
- Cellulose
- Item
- Automotive Air Filter
- Fleetguard
- AF26120
- Features
- Primary Air Element Addresses Key Design Requirements of all Equipment Manufacturers while Outperforming Conventional Radial Seal Designs, Resulting in Extended Service Intervals, Reduced Downtime and Lower Maintenance Costs
- Compatible Manufacturer Part Number
- 105689, 13C4516615AA, 274255001, 4731345, 90013300, AT390262
- Compatible Manufacturer Model Number
- 105689, 13C4516615AA, 274255001, 4731345, 90013300, AT390262
Dimensions
- Overall Width
- 8 3/32 in
- Overall Height
- 16 29/32 in
- Outside Diameter
- 7 19/32 in
- Outside Diameter - Bottom
- 8 3/16 in
- Fits Chest Size
- Primary Air Element Addresses Key Design Requirements of all Equipment Manufacturers while Outperforming Conventional Radial Seal Designs, Resulting in Extended Service Intervals, Reduced Downtime and Lower Maintenance Costs
- Inside Diameter - Bottom
- 5 25/32 in
- Inside Diameter
- 5 25/32 in
- Overall Length
- 8 3/16 in
- Length
- 8 3/16 in
Description
Automotive Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.