Engine Air Filter, Radial Seal
- Mfr # AF27706
- Zoro # G623525116
product price:Â
$
41.59
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible with Manufacturer Model Number
108SD,114SD,114SD SBA,4700,4700SB,4700SF,4764SB,4784SB,4800FS,4864FX,5864SS,All American FE,B2,B2 BUS CHASSIS,C2 CHASSIS,Century Class,FL70,FLC,FS65,M2,M2 106,M2 112,MC Line,OC 500,S2G chassis,SAF T LINER C2,SAF T LINER HDX,SAF T LINER MPV,Saf-T-Liner,Saf-T-Liner C2,SAF-T-LINER HDX,Saf-T-Liner LINER HDX,SAF-T-LINER MVP,SAF-T-LN MVP EF,T2,Xpeditor
Overall Length
1 3/8 in
Baldwin Interchange
PA4701
Compatible Vehicle Make
Autocar LLC, Blue Bird, Detroit Diesel, Freightliner, Ottawa, Thomas Built, Thomas Equipment, Western Star
Outside Diameter
9 9/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AF27706
- Zoro #
- G623525116
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 1 3/8 in
- Outside Diameter
- 9 9/32 in
- Wire Rope Length
- 1 3/8 in
- Length
- 1 3/8 in
Details
- Item
- Engine Air Filter
- Compatible with Manufacturer Model Number
- 108SD,114SD,114SD SBA,4700,4700SB,4700SF,4764SB,4784SB,4800FS,4864FX,5864SS,All American FE,B2,B2 BUS CHASSIS,C2 CHASSIS,Century Class,FL70,FLC,FS65,M2,M2 106,M2 112,MC Line,OC 500,S2G chassis,SAF T LINER C2,SAF T LINER HDX,SAF T LINER MPV,Saf-T-Liner,Saf-T-Liner C2,SAF-T-LINER HDX,Saf-T-Liner LINER HDX,SAF-T-LINER MVP,SAF-T-LN MVP EF,T2,Xpeditor
- Baldwin Interchange
- PA4701
- Compatible Vehicle Make
- Autocar LLC, Blue Bird, Detroit Diesel, Freightliner, Ottawa, Thomas Built, Thomas Equipment, Western Star
- Use Location
- Engine
- Fit Type
- Vehicle Specific
- Compatible Vehicle Type
- Buses, Trucks
- Filter Design
- Radial Seal
- Product Type
- Air Filter Element
- Compatible Manufacturer Model Number
- 108SD,114SD,114SD SBA,4700,4700SB,4700SF,4764SB,4784SB,4800FS,4864FX,5864SS,All American FE,B2,B2 BUS CHASSIS,C2 CHASSIS,Century Class,FL70,FLC,FS65,M2,M2 106,M2 112,MC Line,OC 500,S2G chassis,SAF T LINER C2,SAF T LINER HDX,SAF T LINER MPV,Saf-T-Liner,Saf-T-Liner C2,SAF-T-LINER HDX,Saf-T-Liner LINER HDX,SAF-T-LINER MVP,SAF-T-LN MVP EF,T2,Xpeditor
- For Manufacturer Part Number
- Compatible with Mfr. Model Number
- Compatible Manufacturer Part Number
- 108SD,114SD,114SD SBA,4700,4700SB,4700SF,4764SB,4784SB,4800FS,4864FX,5864SS,All American FE,B2,B2 BUS CHASSIS,C2 CHASSIS,Century Class,FL70,FLC,FS65,M2,M2 106,M2 112,MC Line,OC 500,S2G chassis,SAF T LINER C2,SAF T LINER HDX,SAF T LINER MPV,Saf-T-Liner,Saf-T-Liner C2,SAF-T-LINER HDX,Saf-T-Liner LINER HDX,SAF-T-LINER MVP,SAF-T-LN MVP EF,T2,Xpeditor
Description
Engine Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.