Air Filter
- Mfr # AF26121
- Zoro # G3805808
product price:Â
$
79.99
/ea
Key Features
Outside Diameter - Bottom
6 13/16 in
Compatible Vehicle Make
Grove, Otokar
Filter Design
Radial Seal
Inside Diameter - Bottom
2 31/32 in
Compatible with Manufacturer Model Number
105690, 13C4516617AA, 274256001, 4731344, 90013301, AT390261
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AF26121
- Zoro #
- G3805808
- UPC #
- -
- Country of Origin
- India
- Compatible Vehicle Make
- Grove, Otokar
- Filter Design
- Radial Seal
- Item
- Automotive Air Filter
- Compatible with Manufacturer Model Number
- 105690, 13C4516617AA, 274256001, 4731344, 90013301, AT390261
- Fleetguard
- AF26121
- Baldwin Interchange
- RS5750
- Use Location
- Engine
- Product Type
- Air Filter Element
- Features
- Resulting in Extended Service Intervals, Reduced Downtime and Lower Maintenance Costs, Secondary Air Element Addresses Key Design Requirements of all Equipment Manufacturers while Outperforming Conventional Radial Seal Designs
- Compatible Manufacturer Part Number
- 105690, 13C4516617AA, 274256001, 4731344, 90013301, AT390261
- Compatible Manufacturer Model Number
- 105690, 13C4516617AA, 274256001, 4731344, 90013301, AT390261
Dimensions
- Outside Diameter - Bottom
- 6 13/16 in
- Inside Diameter - Bottom
- 2 31/32 in
- Outside Diameter
- 5 7/8 in
- Overall Height
- 16 1/2 in
- Overall Length
- 6 13/16 in
- Inside Diameter
- 2 31/32 in
- Fits Chest Size
- Resulting in Extended Service Intervals, Reduced Downtime and Lower Maintenance Costs, Secondary Air Element Addresses Key Design Requirements of all Equipment Manufacturers while Outperforming Conventional Radial Seal Designs
- Overall Width
- 6 11/16 in
- Length
- 6 13/16 in
Description
Automotive Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.