Zoro Homepage

Air Filter

  • Mfr # AF26124

  • Zoro # G114841817


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Features
Primary Air Element Addresses Key Design Requirements of all Equipment Manufacturers while Outperforming Conventional Radial Seal Designs, Resulting in Extended Service Intervals, Reduced Downtime and Lower Maintenance Costs
Inside Diameter
6 9/32 in
Filter Design
Radial Seal
Standards
ISO 5011
Overall Length
10 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF26124
Zoro #
G114841817
UPC #
638217422645
Country of Origin
United States

Dimensions

Inside Diameter
6 9/32 in
Overall Length
10 13/16 in
Outside Diameter
10 11/32 in
Outside Diameter - Bottom
10 5/16 in
Overall Width
10 29/32 in
Overall Height
21 5/16 in

Details

Item
Automotive Air Filter
Features
Primary Air Element Addresses Key Design Requirements of all Equipment Manufacturers while Outperforming Conventional Radial Seal Designs, Resulting in Extended Service Intervals, Reduced Downtime and Lower Maintenance Costs
Filter Design
Radial Seal
Standards
ISO 5011
Product Type
Air Filter Element
Media Material
Cellulose
Compatible with Manufacturer Model Number
AF26125, AH19170, AH19480, AH19481
For Use with Mfr Model Number
AF26125, AH19170, AH19480, AH19481
Baldwin Interchange
RS5429
Fleetguard
AF26124
Use Location
Engine
Compatible Manufacturer Part Number
AF26125, AH19170, AH19480, AH19481
Compatible with Mfr. Model No.
AF26125, AH19170, AH19480, AH19481
Compatible Manufacturer Model Number
AF26125, AH19170, AH19480, AH19481
For Use With Mfr. Model Number
AF26125, AH19170, AH19480, AH19481
Compatible with Manufacturer Model No.
AF26125, AH19170, AH19480, AH19481
Compatible Pump Manufacturer Part Number
AF26125, AH19170, AH19480, AH19481
Compatible Mfr. Model Number
AF26125, AH19170, AH19480, AH19481

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.