Zoro Homepage

Air Filter

  • Mfr # AF26125

  • Zoro # G614841836


product price: $81.59
/ea
Free Shipping & Returns

Key Features

Features
Resulting in Extended Service Intervals, Reduced Downtime and Lower Maintenance Costs, Secondary Air Element Addresses Key Design Requirements of all Equipment Manufacturers while Outperforming Conventional Radial Seal Designs
Outside Diameter - Bottom
4 1/8 in
Product Type
Air Filter Element
Overall Length
8 13/32 in
Compatible with Manufacturer Model Number
AF26124, AH19170, AH19481
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF26125
Zoro #
G614841836
UPC #
638217422911
Country of Origin
United States

Dimensions

Outside Diameter - Bottom
4 1/8 in
Overall Length
8 13/32 in
Outside Diameter
8 1/16 in
Inside Diameter
5 1/8 in
Overall Width
8 3/32 in
Overall Height
20 5/16 in

Details

Item
Automotive Air Filter
Features
Resulting in Extended Service Intervals, Reduced Downtime and Lower Maintenance Costs, Secondary Air Element Addresses Key Design Requirements of all Equipment Manufacturers while Outperforming Conventional Radial Seal Designs
Product Type
Air Filter Element
Compatible with Manufacturer Model Number
AF26124, AH19170, AH19481
Filter Design
Radial Seal
For Use with Mfr Model Number
AF26124, AH19170, AH19481
Use Location
Engine
Fleetguard
AF26125
Baldwin Interchange
RS5430
Compatible Manufacturer Part Number
AF26124, AH19170, AH19481
Compatible with Mfr. Model No.
AF26124, AH19170, AH19481
Compatible Manufacturer Model Number
AF26124, AH19170, AH19481
For Use With Mfr. Model Number
AF26124, AH19170, AH19481
Compatible with Manufacturer Model No.
AF26124, AH19170, AH19481
Compatible Pump Manufacturer Part Number
AF26124, AH19170, AH19481
Compatible Mfr. Model Number
AF26124, AH19170, AH19481

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.