Zoro Homepage

Air Filter

  • Mfr # AF26389

  • Zoro # G114841824


product price: $59.59
/ea

Key Features

Features
Premium Magnum RS(TM) Radial Seal Primary Air Element is Designed to Meet the Rugged Demands of Equipment Operating in the Harshest Environments, The Magnum RS Offers Unique Features that Provide Significant Benefits for Longer Service Life and Optimum Performance when the Job Demands It
Standards
ISO 5011
Filter Design
Radial Seal
Overall Height
13 3/16 in
Media Material
Cellulose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF26389
Zoro #
G114841824
UPC #
638217173332
Country of Origin
Germany

Dimensions

Overall Height
13 3/16 in
Outside Diameter
4 15/16 in
Overall Length
5 13/32 in
Overall Width
5 5/16 in
Inside Diameter
2 29/32 in

Details

Item
Automotive Air Filter
Features
Premium Magnum RS(TM) Radial Seal Primary Air Element is Designed to Meet the Rugged Demands of Equipment Operating in the Harshest Environments, The Magnum RS Offers Unique Features that Provide Significant Benefits for Longer Service Life and Optimum Performance when the Job Demands It
Standards
ISO 5011
Filter Design
Radial Seal
Media Material
Cellulose
Compatible with Manufacturer Model Number
AF25727, AF26390
Product Type
Air Filter Element
For Use with Mfr Model Number
AF25727, AF26390
Baldwin Interchange
RS3942
Use Location
Engine
Fleetguard
AF26389
Compatible Manufacturer Part Number
AF25727, AF26390
Compatible with Mfr. Model No.
AF25727, AF26390
Compatible Manufacturer Model Number
AF25727, AF26390
For Use With Mfr. Model Number
AF25727, AF26390
Compatible with Manufacturer Model No.
AF25727, AF26390
Compatible Pump Manufacturer Part Number
AF25727, AF26390
Compatible Mfr. Model Number
AF25727, AF26390

Description

Automotive Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.