Shop FLEETGUARD
See all product information
Create Account
Engine Air Filter, Axial Seal
- Mfr # AF344M
- Zoro # G523524738
product price:Â
$
63.49
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Fleetguard
AF344
Fit Type
Vehicle Specific
Inside Diameter
4 7/8 in
Compatible with Manufacturer Model Number
112 (46D,68E,82F,91G),112 (89J1-1688),112F,12,12 (99E),120G,12E,12G,130G,215,215B,3116,508,518,518 (50S1-205),518 II,518C,561 (62A),561B,916,920,920 (62K3390-3393),922A,922B,926,926E,926F,930,930R,930T,941B,943,943 LGP,944,944A,94U,950,950A,951,951 (86J1992-2597),951B,951C,955H,977,AP-1000,AP-1050,AP-1050B,CB-434,CP533,CP563,CS-583,CS563,CS573,D4,D4 (28X1-1726),D4 (82J1-3259,83J1-1810),D4 (82J3256),D4 (84J1-1389),D4D,D4E,D4E SR,D4H,D4H II,D4H II LGP,D4H III,D4H III LGP,D4H LGP,D4H TSK,D4H XL,D4HTKS II,D4HTKS III,D5 (83H1-455,84H1-809),D5 TURBO,D6 (10K1-5984),D6 (99J1-1550),D6 (99J1551-1592),D6B,D7,DW-10,E180,EL180,G 926 (3TD1- Greater Than),G916,IT18,IT18B,IT28,IT28B,RT50/SA,V1100 CTH,V160B-V200B,V200B-V225B,V250B-V330B,V550-V620,V700-V800,V900 CH,V925,V925 LH
Use Location
Engine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AF344M
- Zoro #
- G523524738
- UPC #
- 638217011856
- Country of Origin
- Mexico
Dimensions
- Inside Diameter
- 4 7/8 in
- Outside Diameter
- 9 7/32 in
- Overall Height
- 12 7/16 in
Details
- Fleetguard
- AF344
- Fit Type
- Vehicle Specific
- Compatible with Manufacturer Model Number
- 112 (46D,68E,82F,91G),112 (89J1-1688),112F,12,12 (99E),120G,12E,12G,130G,215,215B,3116,508,518,518 (50S1-205),518 II,518C,561 (62A),561B,916,920,920 (62K3390-3393),922A,922B,926,926E,926F,930,930R,930T,941B,943,943 LGP,944,944A,94U,950,950A,951,951 (86J1992-2597),951B,951C,955H,977,AP-1000,AP-1050,AP-1050B,CB-434,CP533,CP563,CS-583,CS563,CS573,D4,D4 (28X1-1726),D4 (82J1-3259,83J1-1810),D4 (82J3256),D4 (84J1-1389),D4D,D4E,D4E SR,D4H,D4H II,D4H II LGP,D4H III,D4H III LGP,D4H LGP,D4H TSK,D4H XL,D4HTKS II,D4HTKS III,D5 (83H1-455,84H1-809),D5 TURBO,D6 (10K1-5984),D6 (99J1-1550),D6 (99J1551-1592),D6B,D7,DW-10,E180,EL180,G 926 (3TD1- Greater Than),G916,IT18,IT18B,IT28,IT28B,RT50/SA,V1100 CTH,V160B-V200B,V200B-V225B,V250B-V330B,V550-V620,V700-V800,V900 CH,V925,V925 LH
- Use Location
- Engine
- Filter Design
- Axial Seal
- Baldwin Interchange
- LL1615
- Compatible Vehicle Type
- Construction Equipment
- Item
- Engine Air Filter
- Compatible Vehicle Make
- Caterpillar, KHD(Klockner-Humboldt-Deutz)
- Product Type
- Air Filter Element
- Compatible Manufacturer Model Number
- 112 (46D,68E,82F,91G),112 (89J1-1688),112F,12,12 (99E),120G,12E,12G,130G,215,215B,3116,508,518,518 (50S1-205),518 II,518C,561 (62A),561B,916,920,920 (62K3390-3393),922A,922B,926,926E,926F,930,930R,930T,941B,943,943 LGP,944,944A,94U,950,950A,951,951 (86J1992-2597),951B,951C,955H,977,AP-1000,AP-1050,AP-1050B,CB-434,CP533,CP563,CS-583,CS563,CS573,D4,D4 (28X1-1726),D4 (82J1-3259,83J1-1810),D4 (82J3256),D4 (84J1-1389),D4D,D4E,D4E SR,D4H,D4H II,D4H II LGP,D4H III,D4H III LGP,D4H LGP,D4H TSK,D4H XL,D4HTKS II,D4HTKS III,D5 (83H1-455,84H1-809),D5 TURBO,D6 (10K1-5984),D6 (99J1-1550),D6 (99J1551-1592),D6B,D7,DW-10,E180,EL180,G 926 (3TD1- Greater Than),G916,IT18,IT18B,IT28,IT28B,RT50/SA,V1100 CTH,V160B-V200B,V200B-V225B,V250B-V330B,V550-V620,V700-V800,V900 CH,V925,V925 LH
- For Manufacturer Part Number
- Compatible with Mfr. Model Number
- Compatible Manufacturer Part Number
- 112 (46D,68E,82F,91G),112 (89J1-1688),112F,12,12 (99E),120G,12E,12G,130G,215,215B,3116,508,518,518 (50S1-205),518 II,518C,561 (62A),561B,916,920,920 (62K3390-3393),922A,922B,926,926E,926F,930,930R,930T,941B,943,943 LGP,944,944A,94U,950,950A,951,951 (86J1992-2597),951B,951C,955H,977,AP-1000,AP-1050,AP-1050B,CB-434,CP533,CP563,CS-583,CS563,CS573,D4,D4 (28X1-1726),D4 (82J1-3259,83J1-1810),D4 (82J3256),D4 (84J1-1389),D4D,D4E,D4E SR,D4H,D4H II,D4H II LGP,D4H III,D4H III LGP,D4H LGP,D4H TSK,D4H XL,D4HTKS II,D4HTKS III,D5 (83H1-455,84H1-809),D5 TURBO,D6 (10K1-5984),D6 (99J1-1550),D6 (99J1551-1592),D6B,D7,DW-10,E180,EL180,G 926 (3TD1- Greater Than),G916,IT18,IT18B,IT28,IT28B,RT50/SA,V1100 CTH,V160B-V200B,V200B-V225B,V250B-V330B,V550-V620,V700-V800,V900 CH,V925,V925 LH
Description
Engine Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.