Air Filter
- Mfr # AF55312
- Zoro # G3807138
product price:Â
$
83.29
/ea
Key Features
Fleetguard
AF55312
Compatible Vehicle Make
Ammann, Bergmann, Broderson, Ditch Witch, Doosan, Dynapac, Grundodrill, Hydrema, JLG Industries, Kalmar, Komatsu, Manitou, Risa, Sennebogen, Vogele, Zhejiang Hangcha
Overall Height
2 in
Fits Chest Size
Direct Flow Secondary Air Filter's Technology Offers Better Engine Protection and Lower Maintenance Costs Within a Smaller Profile than Conventional Air Filtration Systems
Outside Diameter - Bottom
9 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AF55312
- Zoro #
- G3807138
- UPC #
- -
- Country of Origin
- United States
- Fleetguard
- AF55312
- Compatible Vehicle Make
- Ammann, Bergmann, Broderson, Ditch Witch, Doosan, Dynapac, Grundodrill, Hydrema, JLG Industries, Kalmar, Komatsu, Manitou, Risa, Sennebogen, Vogele, Zhejiang Hangcha
- Item
- Automotive Air Filter
- Compatible with Manufacturer Model Number
- 169953, 40050400129, 5283827, 6000175, 700738184, AF55312
- Baldwin Interchange
- PA31005
- Product Type
- Engine Air Filter
- Use Location
- Engine
- Features
- Direct Flow Secondary Air Filter's Technology Offers Better Engine Protection and Lower Maintenance Costs Within a Smaller Profile than Conventional Air Filtration Systems
- Compatible Manufacturer Part Number
- 169953, 40050400129, 5283827, 6000175, 700738184, AF55312
- Compatible Manufacturer Model Number
- 169953, 40050400129, 5283827, 6000175, 700738184, AF55312
Dimensions
- Overall Height
- 2 in
- Fits Chest Size
- Direct Flow Secondary Air Filter's Technology Offers Better Engine Protection and Lower Maintenance Costs Within a Smaller Profile than Conventional Air Filtration Systems
- Outside Diameter - Bottom
- 9 1/2 in
- Overall Width
- 7 5/16 in
- Overall Length
- 9 1/2 in
- Length
- 9 1/2 in
Description
Automotive Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.