Air Filter
- Mfr # AF55320
- Zoro # G3801626
product price:Â
$
60.35
/ea
Key Features
Product Type
Engine Air Filter
Overall Height
2 in
Compatible Vehicle Make
Cummins
Use Location
Engine
Media Material
Cellulose
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AF55320
- Zoro #
- G3801626
- UPC #
- -
- Country of Origin
- United States
- Product Type
- Engine Air Filter
- Compatible Vehicle Make
- Cummins
- Use Location
- Engine
- Media Material
- Cellulose
- Compatible with Manufacturer Model Number
- 50220832, 5310325, 93770
- Item
- Automotive Air Filter
- Fleetguard
- AF55320
- Baldwin Interchange
- PA31007
- Features
- Direct Flow Secondary Air Filter's Technology Offers Better Engine Protection and Lower Maintenance Costs Within a Smaller Profile than Conventional Air Filtration Systems
- Compatible Manufacturer Part Number
- 50220832, 5310325, 93770
- Compatible Manufacturer Model Number
- 50220832, 5310325, 93770
Dimensions
- Overall Height
- 2 in
- Overall Length
- 9 1/2 in
- Overall Width
- 7 5/16 in
- Outside Diameter - Bottom
- 9 1/2 in
- Fits Chest Size
- Direct Flow Secondary Air Filter's Technology Offers Better Engine Protection and Lower Maintenance Costs Within a Smaller Profile than Conventional Air Filtration Systems
- Length
- 9 1/2 in
Description
Automotive Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.