Air Filter-Cabin

  • Mfr # AF55805

  • Zoro # G323524723


product price:  $24.55
/ea

Key Features

Baldwin Interchange
PA4446
Overall Length
1 31/32 in
Compatible Vehicle Type
Passenger Vehicles
Compatible Vehicle Make
Pontiac, Scion, Toyota
Compatible with Manufacturer Model Number
COROLLA, ECHO, MATRIX, VIBE, XD, YARIS
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AF55805
Zoro #
G323524723
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
1 31/32 in
Overall Height
9 17/32 in
Overall Width
6 29/32 in

Details

Item
Engine Air Filter
Baldwin Interchange
PA4446
Compatible Vehicle Type
Passenger Vehicles
Compatible Vehicle Make
Pontiac, Scion, Toyota
Compatible with Manufacturer Model Number
COROLLA, ECHO, MATRIX, VIBE, XD, YARIS
Product Type
Engine Air Filter
Fit Type
Vehicle Specific
Use Location
Cabin
Filter Design
Panel

Description

Engine Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.