Air Filter-Primary
Mfr # AF1901M
Zoro # G423524067
product price:Â $154.99
/ea
Free Shipping & Returns
Key Features
Overall Height
23 1/2 in
Overall Length
23 1/2 in
Use Location
Engine
Filter Design
Axial Seal
Inside Diameter
8 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
AF1901M
Zoro #
G423524067
UPC #
638217017773
Country of Origin
United States
Dimensions
Overall Height
23 1/2 in
Overall Length
23 1/2 in
Inside Diameter
8 3/8 in
Outside Diameter
12 25/32 in
Details
Use Location
Engine
Item
Engine Air Filter
Filter Design
Axial Seal
Baldwin Interchange
PA2580
Product Type
Engine Air Filter
Description
Engine Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.