Air Filter-Primary

  • Mfr # AF982M

  • Zoro # G123524954


product price:  $130.99
/ea
Free Shipping & Returns

Key Features

Outside Diameter
12 1/32 in
Outside Diameter - Bottom
7 25/32 in
Compatible Vehicle Make
International
Fleetguard
AF982
Inside Diameter
7 25/32 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AF982M
Zoro #
G123524954
UPC #
638217015144
Country of Origin
Mexico

Dimensions

Outside Diameter
12 1/32 in
Outside Diameter - Bottom
7 25/32 in
Inside Diameter
7 25/32 in
Inside Diameter - Bottom
12 1/32 in
Overall Length
18 9/16 in
Overall Height
18 9/16 in

Details

Item
Engine Air Filter
Compatible Vehicle Make
International
Fleetguard
AF982
Use Location
Engine
Compatible Vehicle Type
Trucks
Baldwin Interchange
LL2525
Compatible with Manufacturer Model Number
2000 Series, 2275, 2554, 2554 S Series, 2574, 2574 S Series, 2654, 2654 S Series, 8100, 8100 Series, 8200, 8200 Series, 8300, 8300 Series, F4470, S2600, S3600, SF2670, T2670, T2700, TF2670, TK2670
Filter Design
Axial Seal
Product Type
Engine Air Filter

Description

Engine Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.