Air Filter-Primary
Mfr # AF25288M
Zoro # G923524260
product price:Â $136.99
/ea
Free Shipping & Returns
Key Features
Compatible with Manufacturer Model Number
589, 621B, 621E, 621F, 621G, 623B, 623E, 623F, 623G, 627E, 627F, 627G, 631E, 631E II, 633E II, 637E, 637E II, 637E TR, 637G, D8L, D9N, D9R
Inside Diameter
8 3/16 in
Fit Type
Vehicle Specific
Use Location
Engine
Compatible Vehicle Type
Construction Equipment
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AF25288M
Zoro #
G923524260
UPC #
638217023620
Country of Origin
Mexico
Dimensions
Inside Diameter
8 3/16 in
Overall Height
15 1/32 in
Outside Diameter
12 1/2 in
Overall Length
15 1/32 in
Details
Compatible with Manufacturer Model Number
589, 621B, 621E, 621F, 621G, 623B, 623E, 623F, 623G, 627E, 627F, 627G, 631E, 631E II, 633E II, 637E, 637E II, 637E TR, 637G, D8L, D9N, D9R
Fit Type
Vehicle Specific
Use Location
Engine
Compatible Vehicle Type
Construction Equipment
Compatible Vehicle Make
Caterpillar
Item
Engine Air Filter
Filter Design
Axial Seal
Media Material
Cellulose
Standards
ISO 5011
Baldwin Interchange
RS3512
Product Type
Engine Air Filter
Description
Engine Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.