Air Filter-Primary
Mfr # AF25471
Zoro # G323522606
product price:Â $40.75
/eaKey Features
Inside Diameter
7/8 in
Compatible with Manufacturer Model Number
APF 12/40,APF 1233,APF 1240 H,APF 1540 BH,APF 1550,APR 1240,BG 245,BP 12/40,BP10/36,BP15/45,BVP 10/35,BVP 10/36,BW55E,E 401 LM,EDGE SYLVER PLUS,F 90 A,K 600 B,LS 360 CARDSURF,LS 360 LAND SURF,MVC F 60 H,MVCF 60 H VAS,MVCF 60 H-VAS,PC 60,PCU 07,PCX 10,PCX 60 A,PL 400 H,PLV10/30,PRO 600 X,WP 1235 A,WP 1235 AW
Baldwin Interchange
PA4551
Overall Length
2 in
Use Location
Engine
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AF25471
Zoro #
G323522606
UPC #
638217024917
Country of Origin
Italy
Dimensions
Inside Diameter
7/8 in
Overall Length
2 in
Overall Height
2 in
Details
Item
Engine Air Filter
Compatible with Manufacturer Model Number
APF 12/40,APF 1233,APF 1240 H,APF 1540 BH,APF 1550,APR 1240,BG 245,BP 12/40,BP10/36,BP15/45,BVP 10/35,BVP 10/36,BW55E,E 401 LM,EDGE SYLVER PLUS,F 90 A,K 600 B,LS 360 CARDSURF,LS 360 LAND SURF,MVC F 60 H,MVCF 60 H VAS,MVCF 60 H-VAS,PC 60,PCU 07,PCX 10,PCX 60 A,PL 400 H,PLV10/30,PRO 600 X,WP 1235 A,WP 1235 AW
Baldwin Interchange
PA4551
Use Location
Engine
Compatible Vehicle Make
Altrad, Ammann, Atlas Copco, Belle, Bomag, Eliet, Ihimer, Kreber, Mikasa, Orec, Paclite, Plugr, Saelen, Swepac, Wacker Neuson
Filter Design
Axial Seal
Compatible Vehicle Type
Construction Equipment
Fit Type
Vehicle Specific
Product Type
Engine Air Filter
Description
Engine Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.