Engine Air Filter, Axial Seal
Mfr # AF4672
Zoro # G023522524
product price:Â $92.55
/ea
Free Shipping & Returns
Key Features
Use Location
Engine
Filter Design
Axial Seal
Baldwin Interchange
PA2605
Overall Length
13 15/16 in
Compatible Vehicle Make
Massey Ferguson
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
AF4672
Zoro #
G023522524
UPC #
638217020315
Country of Origin
Mexico
Dimensions
Overall Length
13 15/16 in
Inside Diameter
5 13/32 in
Outside Diameter
6 7/8 in
Overall Height
13 15/16 in
Details
Use Location
Engine
Filter Design
Axial Seal
Item
Engine Air Filter
Baldwin Interchange
PA2605
Compatible Vehicle Make
Massey Ferguson
Fit Type
Vehicle Specific
Compatible with Manufacturer Model Number
MF-2775, MF-2805
Compatible Vehicle Type
Farm Equipment
Product Type
Engine Air Filter
Description
Engine Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.