Shop FLEETGUARD
See all product information
Create Account
Engine Air Filter
- Mfr # AF1663
- Zoro # G323522767
product price:Â
$
80.59
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Height
17 3/16 in
Compatible with Manufacturer Model Number
4240, 4320, 4450
Outside Diameter
9 1/16 in
Media Material
Cellulose
Use Location
Engine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AF1663
- Zoro #
- G323522767
- UPC #
- 638217015809
- Country of Origin
- United States
Dimensions
- Overall Height
- 17 3/16 in
- Outside Diameter
- 9 1/16 in
- Inside Diameter
- 5 3/8 in
Details
- Compatible with Manufacturer Model Number
- 4240, 4320, 4450
- Item
- Engine Air Filter
- Media Material
- Cellulose
- Use Location
- Engine
- Fit Type
- Vehicle Specific
- Compatible Vehicle Type
- Farm Equipment
- Baldwin Interchange
- PA2546
- Compatible Vehicle Make
- John Deere
- Product Type
- Air Filter Element
- Compatible Manufacturer Model Number
- 4240, 4320, 4450
- For Manufacturer Part Number
- 4240, 4320, 4450
- Compatible with Mfr. Model Number
- 4240, 4320, 4450
- Compatible Manufacturer Part Number
- 4240, 4320, 4450
Description
Engine Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.