Air Filter-Primary

  • Mfr # AF4733

  • Zoro # G623522504


product price:  $71.95
/ea

Key Features

Includes
Bolt Seal
Filter Design
Axial Seal
Baldwin Interchange
PA2712
Compatible Vehicle Type
Buses, Construction Equipment, Farm Equipment, Trucks
Fit Type
Vehicle Specific
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AF4733
Zoro #
G623522504
UPC #
638217020612
Country of Origin
United States

Dimensions

Outside Diameter
7 15/16 in
Inside Diameter - Bottom
7/8 in
Inside Diameter
5 11/32 in
Overall Length
10 9/16 in
Overall Height
10 9/16 in

Details

Item
Engine Air Filter
Includes
Bolt Seal
Filter Design
Axial Seal
Baldwin Interchange
PA2712
Compatible Vehicle Type
Buses, Construction Equipment, Farm Equipment, Trucks
Fit Type
Vehicle Specific
Compatible Vehicle Make
Chevrolet, General Motors, Isuzu, JCB, Kubota, Nissan, Qingling, UD Trucks
Fleetguard
AF25431, AF4702
Compatible with Manufacturer Model Number
Use Location
Engine
Product Type
Engine Air Filter

Description

Engine Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.