Air Filter, Round, Engine
- Mfr # AF4208
- Zoro # G410217767
product price:Â
$
330.99
/ea
Free Shipping & Returns
Key Features
Media Material
Cellulose
Compatible Vehicle Make
Challenger, Grimme, Holmer, John Deere, Lifter Pramac, New Holland, Ropa
Product Type
Engine Air Filter
Shape
Round
Use Location
Engine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AF4208
- Zoro #
- G410217767
- UPC #
- 638217170720
- Country of Origin
- United States
Dimensions
- Length
- 13 5/32 in
- Outside Diameter
- 17 11/32 in
- Outside Diameter - Bottom
- 13 5/32 in
- Overall Length
- 13 5/32 in
Details
- Item
- Air Filter
- Media Material
- Cellulose
- Compatible Vehicle Make
- Challenger, Grimme, Holmer, John Deere, Lifter Pramac, New Holland, Ropa
- Product Type
- Engine Air Filter
- Shape
- Round
- Use Location
- Engine
- Fit Type
- Vehicle Specific
- Compatible Vehicle Type
- Trucks
- Filter Design
- Panel
- Compatible with Manufacturer Model Number
- 47429528, 565825D1, BG00357250, RE261960
- Standards
- ISO 5011
Description
Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.