Shop FLEETGUARD
See all product information
Create Account
Air Filter
- Mfr # AF55014
- Zoro # G3806438
product price:Â
$
156.99
/ea
Free Shipping & Returns
Key Features
Overall Width
6 13/32 in
Use Location
Engine
Fleetguard
AF55014
Baldwin Interchange
PA31002
Overall Height
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AF55014
- Zoro #
- G3806438
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Overall Width
- 6 13/32 in
- Overall Height
- 16 in
- Fits Chest Size
- Direct Flow Primary Air Filter's Technology Offers Better Engine Protection and Lower Maintenance Costs Within a Smaller Profile than Conventional Air Filtration Systems
- Overall Length
- 16 5/16 in
- Outside Diameter - Bottom
- 16 5/16 in
- Length
- 16 5/16 in
Details
- Item
- Air Filter
- Use Location
- Engine
- Fleetguard
- AF55014
- Baldwin Interchange
- PA31002
- Compatible Vehicle Make
- Doosan, Hitachi, Hyundai, International, JCB, Kalmar, Kawasaki, Lindner, Ottawa, Rostselmash, Sennebogen, Solaris Bus, Stalowa Wola, Vogele, Wirtgen
- Product Type
- Engine Air Filter
- Compatible with Manufacturer Model Number
- 11LL45180, 11LL45180PB, 2216429, 2220358, 317154, 333E3685, 40050400049, 4005040049, 4024328, 4812158062, 499000509, 5261249, 60115080, 923829. 1430, 9238291430, DBA5292, YA00018804
- Standards
- ISO 5011
- Features
- Direct Flow Primary Air Filter's Technology Offers Better Engine Protection and Lower Maintenance Costs Within a Smaller Profile than Conventional Air Filtration Systems
- Compatible Manufacturer Part Number
- 11LL45180, 11LL45180PB, 2216429, 2220358, 317154, 333E3685, 40050400049, 4005040049, 4024328, 4812158062, 499000509, 5261249, 60115080, 923829. 1430, 9238291430, DBA5292, YA00018804
- Compatible Manufacturer Model Number
- 11LL45180, 11LL45180PB, 2216429, 2220358, 317154, 333E3685, 40050400049, 4005040049, 4024328, 4812158062, 499000509, 5261249, 60115080, 923829. 1430, 9238291430, DBA5292, YA00018804
Description
Automotive Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.