Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chemicals

  • Mfr # CC2610

  • Zoro # G314911150


product price: $39.75
/ea
Sold in multiples of 4 for $159.00

Key Features

Container Size
1 gal
Container Type
Jug
Series
General Purpose Grease
Product Form
Liquid
Maximum pH Level
11.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CC2610
Zoro #
G314911150
UPC #
-
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Chemicals
Container Type
Jug
Series
General Purpose Grease
Product Form
Liquid
Maximum pH Level
11.1
Product Type
Coolant Additive
Standards
VOC Compliant
Compatible Fluid Type
Coolant
Boiling Point
212 Degrees F
Color
Clear

Description

Chemicals, Compatible Fluid Type Coolant, Series General Purpose Grease, Container Type Jug, Container Size 1 gal, Color Clear, Standards VOC Compliant, Product Type Coolant Additive, Boiling Point 212 Degrees F, Maximum pH Level 11.1, Product Form Liquid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.