Shop MILES LUBRICANTS

5 gal Gear Oil Pail 680 ISO Viscosity, 140W SAE, Yellow

  • Mfr # MSF1415003
  • Zoro # G5100999

product price: 
$
411.99
/ea
Free Shipping & Returns

Key Features

SAE Grade
140W
Container Size
5 gal
ISO Viscosity Grade
680
Base Oil
Synthetic
Series
Syn-Gear S HD
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MSF1415003
Zoro #
G5100999
UPC #
816692021021
Country of Origin
United States
Item
Gear Oil
SAE Grade
140W
ISO Viscosity Grade
680
Base Oil
Synthetic
Series
Syn-Gear S HD
Color
Yellow
Flash Point
555 Degrees F
Application
,Bearings,Blowers,Heavy Duty Chains,Slideways and Guide Post
Container Style
Pail
Standards
2,39,AGMA 9005,DIN 51517-1,US Steel 224
Lubricant NSF Rating
Not Rated
Item - Gear Oil
Gear Oil
Timken OK Load
Not Specified
Container Type
Pail
Min. Operating Temp.
15 Degrees F
Viscosity Index
125
Pour Point
-15 Degrees F
Four-Ball Wear
Not Specified
AGMA Standard
8
Max. Operating Temp.
195 Degrees F
Lubricant Additives
No Additives
Extreme Pressure Use
No
NSF Rating
Not Rated
Maximum Operating Temperature
195 Degrees F
SAE Viscosity Grade
140W
Minimum Operating Temperature
15 Degrees F
Wire Color
Yellow

Dimensions

Container Size
5 gal

Description

Gear Oil, ISO Viscosity Grade 680, SAE Grade 140W, Base Oil Synthetic, Container Size 35 lb., Lubricant NSF Rating Not Rated, Lubricant Additives No Additives, Min. Operating Temp. 15 Degrees F, Max. Operating Temp. 195 Degrees F, Viscosity Index 125, Flash Point 555 Degrees F, Pour Point -15 Degrees F, Container Type Pail, Color Yellow, Timken OK Load Not Specified, Standards U.S. Steel 224, AGMA 9005, DIN 51517 Part 1, 2, 39

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.