Shop FLEETGUARD
See all product information
Create Account
Coolant Additive, Blue
- Mfr # DCA45L
- Zoro # G702209289
product price:Â
$
144.99
/ea
Free Shipping & Returns
Key Features
Product Type
Coolant Additive
Compatible Fluid Type
Coolant
Series
DCA2 SCA
Container Size
5 gal
Wire Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DCA45L
- Zoro #
- G702209289
- UPC #
- -
- Country of Origin
- United States
- Item
- Coolant Additive
- Product Type
- Coolant Additive
- Compatible Fluid Type
- Coolant
- Series
- DCA2 SCA
- Wire Color
- Blue
- Container Type
- Pail
- Color
- Blue
Dimensions
- Container Size
- 5 gal
Description
Coolant Additive, Compatible Fluid Type Coolant, Series DCA2 SCA, Container Type Pail, Container Size 5 gal, Color Blue, Product Type Coolant Additive
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.