Shop FLEETGUARD
See all product information
Create Account
Engine Air Filter, Axial Seal
- Mfr # AF1748M
- Zoro # G723523340
product price:Â
$
227.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Use Location
Engine
Fit Type
Vehicle Specific
Outside Diameter - Bottom
13 27/32 in
Compatible with Manufacturer Model Number
Argosy
Fleetguard
AF1748
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AF1748M
- Zoro #
- G723523340
- UPC #
- 638217016387
- Country of Origin
- United States
Dimensions
- Outside Diameter - Bottom
- 13 27/32 in
- Overall Length
- 24 in
- Outside Diameter
- 13 27/32 in
- Inside Diameter
- 7 7/16 in
- Overall Height
- 24 in
- Wire Rope Length
- 24 in
- Length
- 24 in
Details
- Use Location
- Engine
- Fit Type
- Vehicle Specific
- Item
- Engine Air Filter
- Compatible with Manufacturer Model Number
- Argosy
- Fleetguard
- AF1748
- Compatible Vehicle Type
- Heavy Duty Trucks, Trucks
- Filter Design
- Axial Seal
- Compatible Vehicle Make
- Freightliner
- Product Type
- Air Filter Element
- Compatible Manufacturer Model Number
- Argosy
- For Manufacturer Part Number
- Argosy
- Compatible with Mfr. Model Number
- Argosy
- Compatible Manufacturer Part Number
- Argosy
Description
Engine Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.