Engine Air Filter, Radial Seal
- Mfr # AF25258
- Zoro # G423523220
product price:Â
$
36.59
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Media Material
Cellulose
Filter Design
Radial Seal
Use Location
Engine
Inside Diameter
3 19/32 in
Overall Height
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AF25258
- Zoro #
- G423523220
- UPC #
- 638217023439
- Country of Origin
- Mexico
Dimensions
- Inside Diameter
- 3 19/32 in
- Overall Height
- 11 in
- Overall Length
- 11 in
- Outside Diameter
- 6 15/32 in
- Wire Rope Length
- 11 in
- Length
- 11 in
Details
- Media Material
- Cellulose
- Filter Design
- Radial Seal
- Use Location
- Engine
- Item
- Engine Air Filter
- Compatible Vehicle Make
- Autocar LLC, Cadillac, Chevrolet, General Motors
- Compatible with Manufacturer Model Number
- 3500HD,C/K Series Pickup,C1500,C2500,C3500,C3500HD,Escalade,K1500,K2500,K3500,Sierra C1500,Sierra C2500,Sierra C3500,Sierra Classic Pickup,Sierra K1500,Sierra K2500,Sierra K3500,Suburban,Suburban C1500,Suburban C2500,Suburban K1500,Suburban K2500,Tahoe,Xpeditor,Yukon,Yukon Denali
- Fit Type
- Vehicle Specific
- Compatible Vehicle Type
- Heavy Duty Trucks, Medium Duty Trucks, Trucks, Passenger Vehicles
- Product Type
- Air Filter Element
- Compatible Manufacturer Model Number
- 3500HD,C/K Series Pickup,C1500,C2500,C3500,C3500HD,Escalade,K1500,K2500,K3500,Sierra C1500,Sierra C2500,Sierra C3500,Sierra Classic Pickup,Sierra K1500,Sierra K2500,Sierra K3500,Suburban,Suburban C1500,Suburban C2500,Suburban K1500,Suburban K2500,Tahoe,Xpeditor,Yukon,Yukon Denali
- For Manufacturer Part Number
- Compatible with Mfr. Model Number
- Compatible Manufacturer Part Number
- 3500HD,C/K Series Pickup,C1500,C2500,C3500,C3500HD,Escalade,K1500,K2500,K3500,Sierra C1500,Sierra C2500,Sierra C3500,Sierra Classic Pickup,Sierra K1500,Sierra K2500,Sierra K3500,Suburban,Suburban C1500,Suburban C2500,Suburban K1500,Suburban K2500,Tahoe,Xpeditor,Yukon,Yukon Denali
Description
Engine Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.