Engine Air Filter, Axial Seal
- Mfr # AF25490
- Zoro # G823524230
product price:Â
$
63.19
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible with Manufacturer Model Number
D2506,D2807,D3006,D3007,D3607,D3607A,D4006,D4007,D4506,D4507,D4507A,D4507C,D4807,D4807A,D4807C,D5006,D5206,D5207,D5207A,D5207C,D5506,D6006,D6007,D6007A,D6007C,D6206,D6207,D6207A,D6207C,D6507,D6507A,D6507C,D6806,D6807,D6807A,D6807C,D6907,D6907C,D7006,D7007,D7007A,D7007C,D7206,D7207,D7207A,D7207C,D7807,D7807A,D7807C,INTRAC 2002,INTRAC 2003,INTRAC 2004,MB 20 D,MB 25 D,MB 30 D
Baldwin Interchange
PA3682
Filter Design
Axial Seal
Compatible Vehicle Make
Deutz-Fahr, KHD(Klockner-Humboldt-Deutz), Manitou
Use Location
Engine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AF25490
- Zoro #
- G823524230
- UPC #
- 638217025075
- Country of Origin
- Italy
- Compatible with Manufacturer Model Number
- D2506,D2807,D3006,D3007,D3607,D3607A,D4006,D4007,D4506,D4507,D4507A,D4507C,D4807,D4807A,D4807C,D5006,D5206,D5207,D5207A,D5207C,D5506,D6006,D6007,D6007A,D6007C,D6206,D6207,D6207A,D6207C,D6507,D6507A,D6507C,D6806,D6807,D6807A,D6807C,D6907,D6907C,D7006,D7007,D7007A,D7007C,D7206,D7207,D7207A,D7207C,D7807,D7807A,D7807C,INTRAC 2002,INTRAC 2003,INTRAC 2004,MB 20 D,MB 25 D,MB 30 D
- Baldwin Interchange
- PA3682
- Filter Design
- Axial Seal
- Compatible Vehicle Make
- Deutz-Fahr, KHD(Klockner-Humboldt-Deutz), Manitou
- Use Location
- Engine
- Fit Type
- Vehicle Specific
- Compatible Vehicle Type
- Farm Equipment
- Item
- Engine Air Filter
- Product Type
- Air Filter Element
- Compatible Manufacturer Model Number
- D2506,D2807,D3006,D3007,D3607,D3607A,D4006,D4007,D4506,D4507,D4507A,D4507C,D4807,D4807A,D4807C,D5006,D5206,D5207,D5207A,D5207C,D5506,D6006,D6007,D6007A,D6007C,D6206,D6207,D6207A,D6207C,D6507,D6507A,D6507C,D6806,D6807,D6807A,D6807C,D6907,D6907C,D7006,D7007,D7007A,D7007C,D7206,D7207,D7207A,D7207C,D7807,D7807A,D7807C,INTRAC 2002,INTRAC 2003,INTRAC 2004,MB 20 D,MB 25 D,MB 30 D
- For Manufacturer Part Number
- Compatible with Mfr. Model Number
- Compatible Manufacturer Part Number
- D2506,D2807,D3006,D3007,D3607,D3607A,D4006,D4007,D4506,D4507,D4507A,D4507C,D4807,D4807A,D4807C,D5006,D5206,D5207,D5207A,D5207C,D5506,D6006,D6007,D6007A,D6007C,D6206,D6207,D6207A,D6207C,D6507,D6507A,D6507C,D6806,D6807,D6807A,D6807C,D6907,D6907C,D7006,D7007,D7007A,D7007C,D7206,D7207,D7207A,D7207C,D7807,D7807A,D7807C,INTRAC 2002,INTRAC 2003,INTRAC 2004,MB 20 D,MB 25 D,MB 30 D
Dimensions
- Outside Diameter
- 2 5/8 in
- Overall Height
- 7 27/32 in
- Inside Diameter
- 2 9/32 in
Description
Engine Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.