Engine Air Filter, Axial Seal
- Mfr # AF26147
- Zoro # G423524951
product price:Â
$
229.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Outside Diameter - Bottom
7 1/2 in
Standards
ISO 5011
Overall Length
23 29/32 in
Use Location
Engine
Inside Diameter
2 21/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AF26147
- Zoro #
- G423524951
- UPC #
- 638217027680
- Country of Origin
- Italy
Dimensions
- Outside Diameter - Bottom
- 7 1/2 in
- Overall Length
- 23 29/32 in
- Inside Diameter
- 2 21/32 in
- Outside Diameter
- 4 23/32 in
- Overall Height
- 23 29/32 in
- Wire Rope Length
- 23 29/32 in
- Length
- 23 29/32 in
Details
- Standards
- ISO 5011
- Use Location
- Engine
- Item
- Engine Air Filter
- Compatible Vehicle Type
- Construction Equipment
- Fit Type
- Vehicle Specific
- Filter Design
- Axial Seal
- Compatible Vehicle Make
- Atlas Copco, Ingersoll-Rand
- Compatible with Manufacturer Model Number
- FLEXIROC D55, LM470, ROC 442PC, ROC D7, ROC D7-11, ROC F6, ROC F7, ROC F9, ROC L6-30, ROC L8
- Product Type
- Air Filter Element
- Compatible Manufacturer Model Number
- FLEXIROC D55, LM470, ROC 442PC, ROC D7, ROC D7-11, ROC F6, ROC F7, ROC F9, ROC L6-30, ROC L8
- For Manufacturer Part Number
- FLEXIROC D55, LM470, ROC 442PC, ROC D7, ROC D7-11, ROC F6, ROC F7, ROC F9, ROC L6-30, ROC L8
- Compatible with Mfr. Model Number
- FLEXIROC D55, LM470, ROC 442PC, ROC D7, ROC D7-11, ROC F6, ROC F7, ROC F9, ROC L6-30, ROC L8
- Compatible Manufacturer Part Number
- FLEXIROC D55, LM470, ROC 442PC, ROC D7, ROC D7-11, ROC F6, ROC F7, ROC F9, ROC L6-30, ROC L8
Description
Engine Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.