Engine Air Filter, Axial Seal
- Mfr # AF883M
- Zoro # G823524650
product price:Â
$
70.89
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Includes
Bolt Seal
Overall Length
17 1/8 in
Inside Diameter
7 1/32 in
Compatible with Manufacturer Model Number
110-15,120 CRAWLER,210-HB,220ALT,222G,229G,252FT,275B,280C,2SB1,300ALT,310,320,360,380,392,400,4066,43678,441,442,442B,443,445,450,475B,525,540,550,560,560B,580,675B,7235,747,776B,776C,777B,777C,8425,8425 AGCOSTAR,85 Gleaner Combine,9460 R (bis / until HUC8E101),A35,A35C,B-100,B110,BM35,BM40,BM501,CX 700 B,CX 800,CX700,CX700B,CX800B,D25K,DM30,DM45,DM50,DMM3,E,EC1000,EH1600,EH1700,EH600,EH650,GATOR 8 16,GIANT EARTH LEVELER,H,H111,HC300,HD-16,HD-16D,HD-16DP,K850,K850P,K851,KM360,KS280,KSS110ZII,KW548,L150,L150C,L180,L180C,L220D,L270,L270B,L280C,L320,L330C,L330D,L330E,L480,L480B,L480T,LT 1213 S,LX300-7A,LX360E,PANTHER IV KM325,PR-1000C,PR-750B,R-22 Series TD,R-22 Series TDT,R-35,R-35B,R-35S,R-45,R-50,R-65,R-70,R-85B,R-90,R-90C,R-90D,R105,R24,R35,R35 324TD,R85 316ND,R90C,R962,R972,R972HD,R974 LITRONIC,R974B,R982,R982GD,R991,RH30,RH30-600,RH35,RH40,RH50,RH60,RH75,RH75C-750,RR250,S-24,S24B,SOIL STABILIZER 8 19,SP-1200,SS250,THS15,TS-18,TS-24,TS-24B,TS-24C,TS-32,TS-50,VERSATILE,VERSATILE 2290,VERSATILE 2335,VERSATILE 2375,W380,WA600-1,WA600-1LE,WA600-3L
Outside Diameter
8 5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AF883M
- Zoro #
- G823524650
- UPC #
- 638217014079
- Country of Origin
- Mexico
Dimensions
- Overall Length
- 17 1/8 in
- Inside Diameter
- 7 1/32 in
- Outside Diameter
- 8 5/8 in
- Overall Height
- 17 1/8 in
- Wire Rope Length
- 17 1/8 in
- Length
- 17 1/8 in
Details
- Includes
- Bolt Seal
- Compatible with Manufacturer Model Number
- 110-15,120 CRAWLER,210-HB,220ALT,222G,229G,252FT,275B,280C,2SB1,300ALT,310,320,360,380,392,400,4066,43678,441,442,442B,443,445,450,475B,525,540,550,560,560B,580,675B,7235,747,776B,776C,777B,777C,8425,8425 AGCOSTAR,85 Gleaner Combine,9460 R (bis / until HUC8E101),A35,A35C,B-100,B110,BM35,BM40,BM501,CX 700 B,CX 800,CX700,CX700B,CX800B,D25K,DM30,DM45,DM50,DMM3,E,EC1000,EH1600,EH1700,EH600,EH650,GATOR 8 16,GIANT EARTH LEVELER,H,H111,HC300,HD-16,HD-16D,HD-16DP,K850,K850P,K851,KM360,KS280,KSS110ZII,KW548,L150,L150C,L180,L180C,L220D,L270,L270B,L280C,L320,L330C,L330D,L330E,L480,L480B,L480T,LT 1213 S,LX300-7A,LX360E,PANTHER IV KM325,PR-1000C,PR-750B,R-22 Series TD,R-22 Series TDT,R-35,R-35B,R-35S,R-45,R-50,R-65,R-70,R-85B,R-90,R-90C,R-90D,R105,R24,R35,R35 324TD,R85 316ND,R90C,R962,R972,R972HD,R974 LITRONIC,R974B,R982,R982GD,R991,RH30,RH30-600,RH35,RH40,RH50,RH60,RH75,RH75C-750,RR250,S-24,S24B,SOIL STABILIZER 8 19,SP-1200,SS250,THS15,TS-18,TS-24,TS-24B,TS-24C,TS-32,TS-50,VERSATILE,VERSATILE 2290,VERSATILE 2335,VERSATILE 2375,W380,WA600-1,WA600-1LE,WA600-3L
- Compatible Vehicle Make
- Agco,Allis-Chalmers,Astra,Big Bud,Bomag,Buhler,Case IH,Caterpillar,Clark Equipment,Demag,Dresser,Dril Tech,Drott,Euclid,Euclid-Hitachi,Fendt,Gardner,Hitachi,Ingersoll-Rand,Kawasaki,Kenworth,Knudson,Komatsu,Liebherr,Moxy,Nordberg,Orenstein and Koppel,Poclain,Raygo,Steiger,Terex/Terex Advance,VMC,Volvo,Woods and Copeland,Zettelmeyer
- Use Location
- Engine
- Item
- Engine Air Filter
- Baldwin Interchange
- PA1905
- Compatible Vehicle Type
- Construction Equipment, Farm Equipment, Heavy Duty Trucks, Trucks
- Fleetguard
- AF883
- Filter Design
- Axial Seal
- Product Type
- Air Filter Element
- Compatible Manufacturer Model Number
- 110-15,120 CRAWLER,210-HB,220ALT,222G,229G,252FT,275B,280C,2SB1,300ALT,310,320,360,380,392,400,4066,43678,441,442,442B,443,445,450,475B,525,540,550,560,560B,580,675B,7235,747,776B,776C,777B,777C,8425,8425 AGCOSTAR,85 Gleaner Combine,9460 R (bis / until HUC8E101),A35,A35C,B-100,B110,BM35,BM40,BM501,CX 700 B,CX 800,CX700,CX700B,CX800B,D25K,DM30,DM45,DM50,DMM3,E,EC1000,EH1600,EH1700,EH600,EH650,GATOR 8 16,GIANT EARTH LEVELER,H,H111,HC300,HD-16,HD-16D,HD-16DP,K850,K850P,K851,KM360,KS280,KSS110ZII,KW548,L150,L150C,L180,L180C,L220D,L270,L270B,L280C,L320,L330C,L330D,L330E,L480,L480B,L480T,LT 1213 S,LX300-7A,LX360E,PANTHER IV KM325,PR-1000C,PR-750B,R-22 Series TD,R-22 Series TDT,R-35,R-35B,R-35S,R-45,R-50,R-65,R-70,R-85B,R-90,R-90C,R-90D,R105,R24,R35,R35 324TD,R85 316ND,R90C,R962,R972,R972HD,R974 LITRONIC,R974B,R982,R982GD,R991,RH30,RH30-600,RH35,RH40,RH50,RH60,RH75,RH75C-750,RR250,S-24,S24B,SOIL STABILIZER 8 19,SP-1200,SS250,THS15,TS-18,TS-24,TS-24B,TS-24C,TS-32,TS-50,VERSATILE,VERSATILE 2290,VERSATILE 2335,VERSATILE 2375,W380,WA600-1,WA600-1LE,WA600-3L
- For Manufacturer Part Number
- Compatible with Mfr. Model Number
- Compatible Manufacturer Part Number
- 110-15,120 CRAWLER,210-HB,220ALT,222G,229G,252FT,275B,280C,2SB1,300ALT,310,320,360,380,392,400,4066,43678,441,442,442B,443,445,450,475B,525,540,550,560,560B,580,675B,7235,747,776B,776C,777B,777C,8425,8425 AGCOSTAR,85 Gleaner Combine,9460 R (bis / until HUC8E101),A35,A35C,B-100,B110,BM35,BM40,BM501,CX 700 B,CX 800,CX700,CX700B,CX800B,D25K,DM30,DM45,DM50,DMM3,E,EC1000,EH1600,EH1700,EH600,EH650,GATOR 8 16,GIANT EARTH LEVELER,H,H111,HC300,HD-16,HD-16D,HD-16DP,K850,K850P,K851,KM360,KS280,KSS110ZII,KW548,L150,L150C,L180,L180C,L220D,L270,L270B,L280C,L320,L330C,L330D,L330E,L480,L480B,L480T,LT 1213 S,LX300-7A,LX360E,PANTHER IV KM325,PR-1000C,PR-750B,R-22 Series TD,R-22 Series TDT,R-35,R-35B,R-35S,R-45,R-50,R-65,R-70,R-85B,R-90,R-90C,R-90D,R105,R24,R35,R35 324TD,R85 316ND,R90C,R962,R972,R972HD,R974 LITRONIC,R974B,R982,R982GD,R991,RH30,RH30-600,RH35,RH40,RH50,RH60,RH75,RH75C-750,RR250,S-24,S24B,SOIL STABILIZER 8 19,SP-1200,SS250,THS15,TS-18,TS-24,TS-24B,TS-24C,TS-32,TS-50,VERSATILE,VERSATILE 2290,VERSATILE 2335,VERSATILE 2375,W380,WA600-1,WA600-1LE,WA600-3L
Description
Engine Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.